Beli Digital Pressure Switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  2. Nagano Instrument Small Digital Pressure Gauge
    Mulai

    Rp9.099.900

    Nagano Instrument Small Digital Pressure Gauge
    atribut:
    • Pressure Range (MPa): 0 to 35
    • Measuring fluid: Gas/Liquid
    • Connection Screw: R1/4
    • Mounting Method: Vertical Mounting
    • Power Supply (V): 12/24
    • Accuracy: ±(1%FS+1digit) at 23°C
    • Character Height (mm): 10
    • Display Update Cycle (ms): 200
  3. TRUSCO Pressure Switch
    Mulai

    Rp1.099.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  4. ASHCROFT Digital Pressure Gauge 0 to 200psi
    Mulai

    Rp9.199.900

    ASHCROFT Digital Pressure Gauge 0 to 200psi
    Deskripsi:
    ASHCROFT Series DG25 digital pressure and vacuum gauge provides exceptional performance, stability, and reliability. Laser welded stainless steel sensor and socket. 5-digit LCD shows readings in any of 9 units of measure. Use in material strength testing, weighing, and torque measurement for hydraulics and pneumatics, test and measurement, and specialized OEM equipment.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
    • Item: Digital Pressure Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Display: LCD
    • Gauge Connection Location: Bottom
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 200
    • Number of Display Digits: 5
    • Socket Material: Stainless Steel
  5. Autonics Pressure Sensors PSAN Series
    Mulai

    Rp1.299.900

    Autonics Pressure Sensors PSAN Series
    Deskripsi:
    The PSAN series digital display pressure sensors can measure and display various types of pressure including gas, liquid, and oil. The auto shift function adjusts the pressure level to match the change in original pressure, providing stable and accurate output. The sensors also feature various user-friendly functions including zero-point adjustment, peak value monitoring, and chattering prevention.
  6. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  7. monotaro Digital Differential Pressure Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    monotaro Digital Differential Pressure Gauge
    Deskripsi:
    Differential pressure measurement of 2 air pressures is possible. A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. For differential pressure measurement.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Measurement Range (hPa): 0 to 100
    • Sampling: 2 times / s
    • Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
    • Accessories: Instruction manual, strap, protective cover
    • Batteries: Two AAA (1.5 V) batteries
    • Battery Life (continuous use): About 50 (when using alkaline dry batteries)
    • Measurement Pricision (hPa): ± 0.03 (0 to 0.30), ± 0.05 (0.31 to 1.00), ± (1.5% rdg + 0.1) (other than on the left)
    • Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
    • Resolution Capability (hPa): 0.01
    • Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
  8. ASHCROFT Pressure Gauge Digital 0 to 5000psi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp9.199.900

    ASHCROFT Pressure Gauge Digital 0 to 5000psi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ASHCROFT Series DG25 digital pressure and vacuum gauge provides exceptional performance, stability, and reliability. Laser welded stainless steel sensor and socket. 5-digit LCD shows readings in any of 9 units of measure. Use in material strength testing, weighing, and torque measurement for hydraulics and pneumatics, test and measurement, and specialized OEM equipment.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
    • Item: Digital Pressure Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Display: LCD
    • Gauge Connection Location: Bottom
    • Gauge Connection Size: 1/4
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 5000
    • Number of Display Digits: 5
    • Socket Material: Stainless Steel
  9. ASHCROFT Pressure Gauge Digital 0 to 500psi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp9.199.900

    ASHCROFT Pressure Gauge Digital 0 to 500psi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ASHCROFT Series DG25 digital pressure and vacuum gauge provides exceptional performance, stability, and reliability. Laser welded stainless steel sensor and socket. 5-digit LCD shows readings in any of 9 units of measure. Use in material strength testing, weighing, and torque measurement for hydraulics and pneumatics, test and measurement, and specialized OEM equipment.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
    • Item: Digital Pressure Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Display: LCD
    • Gauge Connection Location: Bottom
    • Gauge Connection Size: 1/4
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 500
    • Number of Display Digits: 5
    • Socket Material: Stainless Steel
  10. ASHCROFT Digital Pressure Gauge 0 to 30psi
    Mulai

    Rp9.199.900

    ASHCROFT Digital Pressure Gauge 0 to 30psi
    Deskripsi:
    Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
    • Item: Digital Pressure Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Gauge Connection Location: Bottom
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 30
    • Number of Display Digits: 5
  11. ASHCROFT Pressure Gauge Digital 0 to 60psi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp9.999.900

    ASHCROFT Pressure Gauge Digital 0 to 60psi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ASHCRAFT Series 2089 precision digital pressure and vacuum test gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack. 5-digit LCD for 12 units of measure (including mm H20) and 7 languages. With password-protected calibration and disable function. 316 stainless steel wetted parts. Each includes AAA batteries. Supplied with NIST calibration certificate.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
    • Item: Digital Pressure Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Gauge Connection Location: Bottom
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 60
  12. OMRON Digital Pressure Sensor (Sensor Tekanan)
    Mulai

    Rp4.699.900

    OMRON Digital Pressure Sensor (Sensor Tekanan)
    Deskripsi:
    Pressure Sensor with Easy-to-Read LED Display- Pressure status can be checked at a glance from the digital display and bar display.- Measurement pressure prevents incorrect outputs due to momentary pressure changes.- Perform automatic teaching simply by teaching pressure values for good and bad products.- Industry’s smallest models at just 28 x 28 x 29 mm. Power Supply Voltage: 12 to 24V DC±10% with a ripple (p-p) of 10% max.
    atribut:
    • Ambient Humidity (% RH): During operation and storage: 35 to 85 (with no condensation)
    • Cable Length (m): 2
    • Case Material: Heat resistant ABS
    • Current Consumption (mA): Less than 70 when power saving function is activated
    • Display Accuracy: LED 3.5 digit digital display (red), LED bar display (green), when the output transistor is ON Orange LED lights (2 outputs independent), LED unit display (green)
    • Included Accessories: Mounting bracket
    • Influence of Voltage: ± 1.5% FS or less
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC) between live parts and case
    • Linearity: Linear output: ± 1% FS or less
    • Measurable Fluid: Non-corrosive / non-flammable gas
    • Output: NPN open collector (independent 2 outputs)
      Linear output: 1 to 5 V (output impedance: 1 kΩ, allowable load resistance: 500 kΩ or more)
    • Output Type: NPN open collector
    • Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 10% or less
    • Protection Class: IEC standard IP50
    • Protection circuit: Reverse connection, load short-circuit protection
    • Response Time: ON / OFF output: 5 ms or less
    • Setting Range Pressure (MPa): 0-1
    • Type: Output (ON / OFF):
      Load current: 30 mA or less Output applied voltage: 30 V DC or less Residual voltage: 1 V or less (at 30 mA load current)
    • Type of Connection: Cord drawer type
    • Vibration Resistance (Durability): 10 to 500Hz Double amplitude 1mm 150m/s2 X, Y, Z directions 11min x 3 sweep
  13. KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp2.099.900

    KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
  14. ASHCROFT Pressure Gauge Digital 0 to 300psi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp9.199.900

    ASHCROFT Pressure Gauge Digital 0 to 300psi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
    • Item: Digital Pressure Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Gauge Connection Location: Bottom
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 300
    • Number of Display Digits: 5
  15. ASHCROFT Pressure Gauge Digital 0 to 600psi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp12.999.900

    ASHCROFT Pressure Gauge Digital 0 to 600psi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
    • Item: Digital Pressure Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Gauge Connection Location: Bottom
    • Gauge Connection Size: 1/4
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 600
    • Number of Display Digits: 5
    • Resolution: Dependent on Display Units Selected
    • Socket Material: 316 Stainless Steel
  16. ASHCROFT Diaphragm Pressure Switch
    Mulai

    Rp5.199.900

    ASHCROFT Diaphragm Pressure Switch
    Deskripsi:
    This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.
    atribut:
    • Item: Pressure Switch
    • Action: Standard
    • Actuation Type: Diaphragm
    • Factory On/Off Setting: 90% of Range
  17. ASHCROFT Pressure Switch
    Mulai

    Rp4.899.900

    ASHCROFT Pressure Switch
    Deskripsi:
    This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.
    atribut:
    • Item: Pressure Switch
    • Housing Material: 316 Stainless Steel
    • AC Contact Rating: 5A at 125/250V AC
    • Circuit Type: Not Applicable
    • Compatible With: Air and Liquids
    • Contact Form: SPDT
    • DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
    • IP Rating: 67
    • Off Set Point: Field Adjustable
    • On Set Point: Field Adjustable
    • Operating Temperature Range (°F): -40 to 210
    • Power Required: 10A at 125/250V AC, 6A at 30V DC
    • Standards: CE, CRN, CSA, ROHS, UL
  18. Hodaka Digital Manometer
    Mulai

    Rp12.999.900

    Hodaka Digital Manometer
    atribut:
    • Accessories: AA alkaline dry battery x2
    • Power: AA alkaline dry battery x2
    • Body Weight (g): 145 (with battery)
    • Sensor: Piezo resistance type semiconductor sensor
    • Resolution Capability: 0.01hPa(-19.99 - +19.99), 0.1hPa(-199.9 - -20.0, +20.0 - +199.9)
    • Outer Dimensions (Width W x Height H x Depth D) (mm): 64 X 95 x 28 (protrusions excluded)
    • Range Measurement: -199.9hPa - +199.9hPa
    • Detection Unit: hPa / kPa / mmH2O / mmHg
    • Connection Port: Hose joint
    • Maximum Allowable Pressure (hPa): 300
    • Precision: F.S.+/-1%
    • Operating Temperature (°C): 0 - 40
    • Purpose of Use: For measuring positive, negative and differential pressures. For checking medical equipment. For differential pressure measurement for gasFor measuring gas flow pressures and exhaust draft pressures.
    • Storage Temperature (°C): -20 - 60
  19. ASHCROFT Digital Pressure Gauge with Transmitter (Pengukur Tekanan Digital Dengan Transmitter)
    Mulai

    Rp16.999.900

    ASHCROFT Digital Pressure Gauge with Transmitter (Pengukur Tekanan Digital Dengan Transmitter)
    atribut:
    • Digital Gauge with Transmitter Type: Digital Pressure Gauge with Transmitter
    • Item: Digital Pressure Gauge with Transmitter
    • Gauge Nominal Dial Size (inch): 3
    • Basic Gauge Case Material: Metal
    • Basic Gauge Wetted Parts: Stainless Steel
    • Case Material: Stainless Steel
    • Digital Gauge Accuracy: +/-0.25% Full Scale
    • Display: LCD
    • Gauge Connection Location: Bottom
    • Gauge Connection Size: 1/4
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Units: psi
    • Number of Display Digits: 5
    • Resolution: Dependent on Display Units Selected
    • Socket Material: 316 Stainless Steel
Daftar Harga Digital Pressure Switch Terbaru October 2026
KRISBOW Digital Multimeter (Multitester)Rp399.900
Nagano Instrument Small Digital Pressure GaugeRp9.099.900
TRUSCO Pressure SwitchRp1.099.900
ASHCROFT Digital Pressure Gauge 0 to 200psiRp9.199.900
Autonics Pressure Sensors PSAN SeriesRp1.299.900
Insize Digital Caliper (Jangka Sorong)Rp779.900
monotaro Digital Differential Pressure GaugeRp3.199.900
ASHCROFT Pressure Gauge Digital 0 to 5000psi (Manometer/ Alat Ukur Tekanan)Rp9.199.900
ASHCROFT Pressure Gauge Digital 0 to 500psi (Manometer/ Alat Ukur Tekanan)Rp9.199.900
ASHCROFT Digital Pressure Gauge 0 to 30psiRp9.199.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)